Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Sgs Tool Carbide End Mill, Sq., 3in., 4 FL, RH 36432

Carbide End Mill, Sq., 3in., 4 FL, RH (Discontinued)

  • Mfr # 36432
  • Zoro # G2547581
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36432
Zoro #
G2547581
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
1/2"
Length of Cut
1 in
Shank Dia.
1/2 in
Overall Length
3 in
Corner Radius
0.1 in
Milling Dia.
1/2 in
Neck Length
2 in
Neck Dia.
1/2 in

Details

End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single End
End Mill Cutting Type
Center Cutting
Grade
High Performance
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
Shank Type
End Mill
End Mill Application
Roughing/Finishing
End Mill Style
Corner Radius
Non Ferrous (N) Compatibility
No
List Number
Z1S
Helix Angle
41 Degrees
Item
Corner Radius End Mill
Cast Iron (K) Compatibility
No
Stainless (M) Compatibility
No
Steel (P) Compatibility
No
Cutting Direction
Right Hand
Finish
AlTiN
Drilling Tool Configuration
Individual
Shank Type - Machining
Straight
Cutting Direction - Machining
Right Hand
Material - Machining
Carbide
Measurement System
Fractional Inch
Finish - Machining
AlTiN
Material Grade - Machining
High Performance
Primary Material Application
Cast Iron, Hardened Steel, Stainless Steel, Steel, Titanium
Primary Material Application ISO Code
H, K, M, P, S

Description

Corner Radius End Mill, 1/2 in Milling Dia., Carbide, AlTiN, Straight, Fractional Inch, 0.1 in, 1 in, 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.