Shop All Square End Mills
Sgs Tool
Carbide End Mill, Sq., 4-1/2in, 4 FL, TiCN
Mfr # 31743
Zoro # G2547365
product price: $63.39
/ea
$63.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 1/2"
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 2 in
Product Information
- Brand Sgs Tool
- MFR # 31743
- Zoro # G2547365
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 1/2" |
Length of Cut | 2 in |
Shank Dia. | 1/2 in |
Overall Length | 4 1/2 in |
Milling Dia. | 1/2 in |
Corner Radius | 0.3 in |
Neck Length | 2 1/2 in |
Neck Dia. | 1/2 in |
Details
Description
Corner Radius End Mill, 1/2 in Milling Dia., TiCN, Straight, Fractional Inch, 0.3 in, 2 in, 4 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Nut Driver Set, 5 Pieces, SAE, SolidIns (1YXN9)
- GUARDAIR Pistol Grip Pneumatic Vacuum (1500)
- X1 TOOLS 3/4 Wide x 10 Long Flat SDS Chisel 1 Chisel by X1 Tools (X1E-CON-SDS-CHI-1060x1)
- TE-CO Toggle Pad, 3/4-10, Black Oxide (44307)
- WIDIA End Mill, 0.2500 in. Milling Dia., I4S (I4S0250T075R)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C TiN 1"x1"x3"x5-1/2" (C75050)
- ZORO SELECT End Mill, 1/4" Dia, 3/4" Cut, Carbide (273-250750D)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 3/16" x 1/2, Number of Flutes: 2 (BMG-1206)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 1/2 x 1-1/2, Number of Flutes: 4 (CCMG-1616-ML-ALTIN)
- HARVEY TOOL Miniature End Mill - 4 Flute - Square 0.1250" (1/8) Cutter DIA x 0.1870" (3/16) Length of Cut (789208-C3)
- M.A. FORD End Mill, 1/4" Dia, 3/4" Cut, Carbide (13625000)
- Sgs Tool End Mills