Sgs Tool
Carbide End Mill, Sq., 5/16in., 4 FL
Mfr # 31433
Zoro # G2544230
$27.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 5/16"
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 1/2 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEVER Safety Cutter, 4 5/8 in L, Fixed Blade, Safety Recessed, Contoured Plastic Handle, Blue, 10 Pack (KCJ-1B)
- INSIZE Magnetic Induction V-Block Set, Steel (6899-1)
- COLOR-KEYED KUBE Installing Dies (15505SS)
- KNIPEX High Leverage Bolt End Cutting Nippers, (61 01 200)
- OSG Square End Mill, 1-1/4" dia. Milling (21001811)
- CLEVELAND 3-Flute HSS Center Cutting Square Single End Mill Cleveland HG-3-TC TiCN 3/4x3/4x3x5-1/4 (C39787)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 1/4" x 1-1/2 (AMG-808-E)
- OSG Square End Carbide End Mills (VGM7-0060)
- WIDIA Square End Mill, TIALN Grade, Carbide (I3S0312T081L)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 2.5mm x 5mm, Number of Flutes: 2 (AMGS-M3M2.5)
- HARVEY TOOL End Mill for Plastics - Single Flute - Square, 0.2500" (1/4) (52516)
- Sgs Tool Square End Mills