Shop All Square End Mills
This Product is Discontinued
Sgs Tool
Carbide End Mill, Sq., 5in., 4 FL, TiN, RH (Discontinued)
Mfr # 31735
Zoro # G2549690
Free Shipping & Returns
This Product is Discontinued
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 3/4"
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 2 1/4 in
Product Information
- Brand Sgs Tool
- MFR # 31735
- Zoro # G2549690
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 3/4" |
Length of Cut | 2 1/4 in |
Shank Dia. | 3/4 in |
Overall Length | 5 in |
Neck Dia. | 3/4 in |
Milling Dia. | 3/4 in |
Neck Length | 2 3/4 in |
Details
Description
Square End Mill, 3/4 in Milling Dia., Carbide, TiN, Straight, Length of Cut 2 1/4 in, Overall Length 5 in, Shank Dia. 3/4 in, Neck Dia. 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.