Shop All Square End Mills
Sgs Tool
Carbide End Mill, Sq., 9/64in., 4 FL, RH
Mfr # 39117
Zoro # G2539699
product price: $15.35
/ea
$15.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 9/64"
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 1/2 in
Product Information
- Brand Sgs Tool
- MFR # 39117
- Zoro # G2539699
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 9/64" |
Length of Cut | 1/2 in |
Shank Dia. | 3/16 in |
Overall Length | 2 in |
Neck Length | 1 1/2 in |
Neck Dia. | 9/64 in |
Milling Dia. | 9/64 in |
Details
Description
Square End Mill, 9/64 in Milling Dia., TiCN, Straight, Length of Cut 1/2 in, Overall Length 2 in, Shank Dia. 3/16 in, Neck Dia. 9/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Pull Knob, 5/16-18 Thread Size, 1.25"L, Steel (GN5C----PL5--22)
- SUNEX Half Moon Wrench Set, Metric, 5 pcs. (9935M)
- STALWART Stalwart 75-HT4090 Screwdriver Set with Wall Mount; Stand & Magnetic Tips; Red & Black - 26 Piece (75-HT4090)
- MILWAUKEE TOOL Rotary Hammer Drill Bit, 45/64" dia Shank (48-20-3981)
- OSG Square End Mill, 1-1/4" dia. Milling (21001811)
- HARVEY TOOL Miniature End Mill - Square - Long Flute, 0.0470" (3/64) (33647-C3)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C TiN 1"x1"x3"x5-1/2" (C75050)
- WIDIA Square End Mill, TIALN Grade, Carbide (I3S0312T081L)
- ZORO SELECT End Mill, 2 Flutes, TiCN (204-888882)
- ZORO SELECT End Mill, 4 Flutes, MLT (284-888882)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 1/4" x 1-1/2 (AMG-808-E)
- Sgs Tool End Mills