This item is Discontinued.

Sgs Tool Carbide End Mill, Square, 5in., 4 FL, RH 31767

Carbide End Mill, Square, 5in., 4 FL, RH (Discontinued)

  • Mfr # 31767
  • Zoro # G2549036
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
31767
Zoro #
G2549036
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
5/8"
Length of Cut
2 1/4 in
Shank Dia.
5/8 in
Overall Length
5 in
Neck Dia.
5/8 in
Milling Dia.
5/8 in
Neck Length
2 3/4 in

Details

End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single End
End Mill Cutting Type
Center Cutting
Grade
High Performance
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
No
Helix Angle
30 Degrees
Hardened (H) Compatibility
No
List Number
L1S
End Mill Style
Square
End Mill Application
Roughing/Finishing
Super Alloy (S) Compatibility
No
Finish
AlTiN
Cutting Direction
Right Hand
Shank Type
End Mill
Cast Iron (K) Compatibility
No
Item
Square End Mill
Material Grade - Machining
High Performance
Measurement System
Fractional Inch
Shank Type - Machining
Straight
Finish - Machining
AlTiN

Description

Square End Mill, 5/8 in Milling Dia., AlTiN, Straight, Length of Cut 2 1/4 in, Overall Length 5 in, Shank Dia. 5/8 in, Neck Dia. 5/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.