Shop All Countersinks
This Product is Discontinued
Sgs Tool
Countersink, 3 FL, 82 deg., 1/2 in. (Discontinued)
Mfr # 74137
Zoro # G2543171
This Product is Discontinued
Key Features
- Countersink Angle 82 Degrees
- Body Dia. 1/4 in
- Shank Dia. 1/4 in
- Number of Flutes 3
- Material - Machining Carbide
Product Information
- Brand Sgs Tool
- MFR # 74137
- Zoro # G2543171
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 1/4 in |
Shank Dia. | 1/4 in |
Overall Length | 2 7/8 in |
Shank Dia. (In.) | 1/4 |
Pilot Dia. | 1/2 in |
Body Dia. (In.) | 1/4 |
Sizes Included | 1/8",3/16",1/4",3/8",1/2",3/4",1" |
Shank Length | 1 1/4 in |
Overall Length (In.) | 2-7/8 |
Shank Length (In.) | 1-1/4 |
Details
Description
Countersink, 82 Degrees , 1/4 in, Carbide, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.