Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur Set, Double Cut, 10 pcs.

  • Mfr # 18235

  • Zoro # G4444146


product price: $329.99
/ea
Free Shipping & Returns

Key Features

Length of Cut
3/4 in, 7/8 in, 1 in, 1 1/4 in
Overall Length
2 1/2 in, 2 3/4 in, 3 in, 3 1/4 in
Max. RPM
28,000
Type
Double Cut
Number of Pieces
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18235
Zoro #
G4444146
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
3/4 in, 7/8 in, 1 in, 1 1/4 in
Overall Length
2 1/2 in, 2 3/4 in, 3 in, 3 1/4 in
Shank Size (In.)
1/4
Smallest Head Dia.
1/2 in
Shank Dia.
1/4 in
Largest Head Dia.
1/2 in
Head Dia.
1/2 in
Head Diameter - Minimum
1/2 in
Head Length
3/4 in, 7/8 in, 1 in, 1 1/4 in
Head Diameter - Maximum
1/2 in

Details

Trade Number
SB-5CO, SD-5CO, SF-5CO, SG-5CO, SJN-5CO, SKA-5CO, SL-5CO, SM-5CO, SN-5CO, SNA-5CO
Max. RPM
28,000
Type
Double Cut
Number of Pieces
10
Item
Carbide Bur Set
Tool Material
Tungsten Carbide
Includes
SB-5CO D/C, SD-5CO D/C, SF-5CO D/C, SG-5CO D/C, SJN-5CO D/C, SKA-5CO D/C, SL-5CO D/C, SM-5CO D/C, SN-5CO D/C, SNA-5CO D/C
Number of Ends
Single End
Coating
Bright (Uncoated)
Set Type
Shape Assortment
Max. Speed
28,000 RPM
Cut Type
Double, Single
Head Material
Carbide
Primary Material Application
Brass, Bronze, Cast Iron, Copper, Nickel, Stainless Steel, Steel, Titanium
End Type
Cut, Flat, Pointed, Radius
Operating Speed - Maximum
28,000 RPM
Set Shape Status
Assorted
Head Shape
Cone, Cylinder, Inverted Cone, Tree

Description

Carbide Bur Set, Cut Type Double, Single, Head Shape Cone, Cylinder, Inverted Cone, Tree, Head Diameter - Maximum 1/2 in, Head Diameter - Minimum 1/2 in, Number of Pieces 10, Primary Material Application Brass, Bronze, Cast Iron, Copper, Nickel, Stainless Steel, Steel, Titanium, Trade Number SB-5CO, SD-5CO, SF-5CO, SG-5CO, SJN-5CO, SKA-5CO, SL-5CO, SM-5CO, SN-5CO, SNA-5CO, End Type Cut, Flat, Pointed, Radius, System of Measurement Inch, Metric, Head Dia. 1/2 in, Coating Bright (Uncoated)

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.