66210 VersaDater Message Dater Paid Blue/Red
- Mfr # 66210
- Zoro # G904111519
product price:Â
$
86.39
/ea
Key Features
Stamp Ink Color
Red
Impression Length
2.12"
Impression Type
Message/Date Stamp
Impression Width
1.31"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 66210
- Zoro #
- G904111519
- UPC #
- 32507662108
- Country of Origin
- Japan
- Item
- Pre-inked Stamp
- Stamp Ink Color
- Red
- Impression Type
- Message/Date Stamp
Dimensions
- Impression Length
- 2.12"
- Impression Width
- 1.31"
Description
This extra efficient dater does double duty.Versatile stamp easily converts from a line dater to message dater. New mount is eco-friendly and now has an impression window for easy identification. Rubber feet help keep the stamp stable and decrease slippage. Alignment marks aid in stamping. Message prints in blue date in red for added emphasis. Pre-inked eight year dater is easy to use and delivers years of service.
Message(s): Paid. Impression Width: 2 1/8". Impression Height: 1 5/16". Ink Color(s): Blue/Red.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.