Ink Pad, Blue
- Mfr # XST1006
- Zoro # G822760462
product price:Â
$
10.95
/ea
Key Features
Impression Type
Message Stamp
Imprint Area Height
1.63 in
Legend
COPY
Number of Impressions
100000
Features
Retractable Frame, Re-inkable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XST1006
- Zoro #
- G822760462
- UPC #
- 032507010060
- Country of Origin
- Japan
- Item
- Ink Pad
- Impression Type
- Message Stamp
- Legend
- COPY
- Number of Impressions
- 100000
- Features
- Retractable Frame, Re-inkable
Dimensions
- Imprint Area Height
- 1.63 in
- Imprint Area Width
- 1/2 in
Description
Ink Pad, Stamp Ink Color Blue
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.