Shop SHACHIHATA
See all product information
Create Account
Ink Pad, Red
- Mfr # XST1359
- Zoro # G822760332
product price:Â
$
11.29
/ea
Key Features
Imprint Area Height
1.62 in
Legend
COPY
Imprint Area Width
1/2 in
Impression Type
Message Stamp
Number of Impressions
100000
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XST1359
- Zoro #
- G822760332
- UPC #
- 032507013597
- Country of Origin
- Japan
- Legend
- COPY
- Impression Type
- Message Stamp
- Item
- Ink Pad
- Number of Impressions
- 100000
- Features
- Retractable Frame, Re-inkable
Dimensions
- Imprint Area Height
- 1.62 in
- Imprint Area Width
- 1/2 in
Description
Ink Pad, Stamp Ink Color Red
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.