This item is Discontinued.

Shadow-Caster Led Lighting Bracket Mount Spreader Light Rgb SCM-SLB-CC-WH

Bracket Mount Spreader Light Rgb (Discontinued)

  • Mfr # SCM-SLB-CC-WH
  • Zoro # G108220369
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SCM-SLB-CC-WH
Zoro #
G108220369
UPC #
850024342026
Country of Origin
Unknown

Description

SCMSL Series Bracket Mount Spreader Light White Housing FullColor The ShadowCaster Spreader Light is perfect for illuminating decks and other large areas of your boat or yacht The flush mount version is great for mounting in TTops or use the bracket mount version to retrofit existing installations The ShadowCaster Spreader Light has a unique reflector design that spreads the light beams out to reduce glare The Spreader Light comes in a black or white finish It is available in 3 color output options single color white, 2 colors white and blue as well as a fullcolor version The brightness and color can be controlled with a standard switch Features Soft start technology ramps the brightness up gently over 2 seconds Power toggle feature to set brightness and change color True white LED for best color performance Highefficiency switch mode power supply Waterproof lowprofile aluminum housing White or black finish Unique reflector design to reduce glare Specifications 1500 lumen output 60degree beam angle 16watt power draw 1030 volts Input 14A at 12 volts, 07A at 24 volts 6200 Kelvin cool white color temperature 5 127mm overall width x 1538mm height x 13 33mm mounting depth IP67 waterproof design Durable glass lens The fullcolor version includes ShadowNET interface for controlling color Includes Spreader light Mounting screws and 2 screws 4 X 05 SS3160H screws with flush mount version Quick start guide Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.