This item is Discontinued.

Shadow-Caster Led Lighting Great White Down Light White Powder Coat SCM-DLX-GW-WH

Great White Down Light White Powder Coat (Discontinued)

  • Mfr # SCM-DLX-GW-WH
  • Zoro # G508220419
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCM-DLX-GW-WH
Zoro #
G508220419
UPC #
855726005996
Country of Origin
Unknown

Description

DLX Series Down Light White Housing White The ShadowCaster Large Down Light SCMDLX is perfect for lighting overhead areas of the interior and exterior of your boat or yacht At 3 overall diameter, its wideangle spread of light and allglass reveal makes this the ideal light for TTops, cabins, towers, and more The SCMDLX series is available in 3 light output choices single color white, 3 colors white, blue, and red as well as a fullcolor version Choose from three beautiful color finishes white, black and polished chrome Easily control the brightness and color from a standard switch Features Soft start technology ramps the brightness up gently over 2 seconds Power toggle feature to set brightness and change color True white LED for best color performance 120degree viewing angle Highefficiency switch mode power supply Waterproof lowprofile aluminum housing White, black, or polished chrome finish AllGlass reveal provides a modern look Specifications 300lumen output 120degree beam angle 3watt power draw 1030 volts Input 250mA at 12 volts, 125mA at 24 volts 6200 Kelvin cool white color temperature 3 76mm OD, 0175 4mm mounting height 2 mounting hole IP67 waterproof design Durable glass lens Color change version includes ShadowNET interface for control Includes Down light Flushmounting bracket and 3 4 X 05 SS316PH screws Quick start guide Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.