Fox Urine Animal Repellent Granules For Small Critter 5 lb

  • Mfr # 5006258

  • Zoro # G816138963


product price: $32.89
/ea

Key Features

Overall Width
9.25 in
Overall Length
5 in
Used For
Animal/Rodent Repellent
Overall Height
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5006258
Zoro #
G816138963
UPC #
714183500621
Country of Origin
China

Dimensions

Overall Width
9.25 in
Overall Length
5 in
Overall Height
5 in

Details

Used For
Animal/Rodent Repellent
Item
Rodent & Animal Control

Description

Packaging Type: Bottled, Product Form: Granules, Product Type: Fox Urine Animal Repellent, Ready to Use: Yes, Sub Brand: , Treatment Coverage Area: 30000, Brand Name: Shake-Away, Application Frequency: Weekly, Safe for Edibles: Yes, Safe for Pets: Yes, An

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.