Shop SHAKESPEARE
Additional $60.00 delivery surcharge applies per item.
See details
See all product information
Create Account
5225-XT Galaxy VHF Antenna - 8', White
Mfr # 5225-XT
Zoro # G701972269
product price:Â $230.99
/eaKey Features
Includes
(1) PL-259 Connector with Instruction Sheet, (1) Grommet Plug, 20ft RG-8/X Cable
Antenna Gain
6 dB
Impedance
50 ohm
Polarization
Vertical
Number of Connectors
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5225-XT
- Zoro #
- G701972269
- UPC #
- -
- Country of Origin
- China
Details
- Includes
- (1) PL-259 Connector with Instruction Sheet, (1) Grommet Plug, 20ft RG-8/X Cable
- Antenna Gain
- 6 dB
- Item
- Antenna
- Impedance
- 50 ohm
- Polarization
- Vertical
- Number of Connectors
- 1
- Connector Type
- PL-259
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.