Shop SHAKESPEARE

Ant 5235-Xt Shakespeare Am-Fm 8Ft 5235-Xt Galaxy

  • Mfr # 5235-XT
  • Zoro # G804121632

product price: 
$
606.99
/ea
Free Shipping & Returns

Key Features

Includes
Galaxy Style 5235-XT Antenna, 1 x Antenna Assembly, 1 x Grommet Plug, 20ft RG-62 Cable with Motorola Type Plug Installed
Application
Marine
Connector Type
Proprietary Connector
Impedance
93 Ohm
Polarization
Vertical
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5235-XT
Zoro #
G804121632
UPC #
719441400156
Country of Origin
China
Item
Antenna
Includes
Galaxy Style 5235-XT Antenna, 1 x Antenna Assembly, 1 x Grommet Plug, 20ft RG-62 Cable with Motorola Type Plug Installed
Application
Marine
Connector Type
Proprietary Connector
Impedance
93 Ohm
Polarization
Vertical
Mount Type
Ratchet

Dimensions

Height
0.09 in

Description

This antenna reaches out to pick up those AM/FM si gnals from afar. Its 8ft length offers the extra reach while matching Shak espeare's other Galaxy 8ft antennas.
  • Copper elements for maximum range.
  • Stainless steel ferrule with standard 1in-14 threa d.
  • Includes 20ft RG-62 cable with Motorola type plug installed.
  • Suggested mount: Shakespeare Style 4187 or Style 5 187 Ratchet Mount (each sold separately).
  • Frequency: AM FM and FM-stereo.
  • Twin to: Galaxy 8ft antennas.
  • Ferrule: Stainless steel.
  • Connector Supplied: Motorola type installed.
  • Color/finish: Galaxy White.
  • Polarity: Vertical.
  • Impedance: 93 Ohms.
  • Limited Warranty: 5 years.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.