Shop SHAKESPEARE
See all product information
Create Account
15" (38cm) VHF Marine Band Unity Gain - Range - VHF - 156.8 MHz - MarineWhip/Mast Mount
- Mfr # 5216
- Zoro # G904121648
product price:Â
$
116.99
/ea
Free Shipping & Returns
Key Features
Includes
15" (38cm) VHF Marine Band Unity Gain, L-Bracket
Band Type
VHF
Features
Light Weight
Application
Marine
Impedance
50 Ohm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5216
- Zoro #
- G904121648
- UPC #
- 719441190071
- Country of Origin
- China
- Item
- Antenna
- Includes
- 15" (38cm) VHF Marine Band Unity Gain, L-Bracket
- Band Type
- VHF
- Features
- Light Weight
- Application
- Marine
- Impedance
- 50 Ohm
- Mounting
- Whip/Mast
- Polarization
- Vertical
- Operating Frequency (Hz)
- 156.8 MHz
- Mount Type
- Whip/Mast Mount
Dimensions
- Height
- 15 in
Description
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.