Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Shakespeare Shakespeare 4051 Continuous Load End Fed 1/2 Wave CB Antenna 4051

Shakespeare 4051 Continuous Load End Fed 1/2 Wave CB Antenna (Discontinued)

  • Mfr # 4051
  • Zoro # G804050932
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4051
Zoro #
G804050932
UPC #
719441800048
Country of Origin
China

Description

Shakespeare Style 4051 CB Marine3' LENGTH Unity GainCONTINUOUS-LOAD END-FED 1/2-WAVE CB ANTENNASame as the 4050-B but with a 1&wuot;-14 thread nylon ferrule.Great for bass boats and other boats where fishing over a 3' antenna is more desirable than greater range. Coil is permanently sealed in Shakespeare white fiberglass.Nylon ferrule with standard 1"-14 threadIncludes 7' cable and PL-259 connector which cannot be cut or altered but can be lengthened with suitable connectors and extension coax (sold separately)Suggested mount: Style 4186 Nylon Ratchet MountOne sectionShakespeare Limited Warranty: 2 yearsTechnical Specifications:Frequency:27 MHz CB Marine BandBandwidth:440 KHzSWR:2.0:1 at Channel 19Impedance:(Ohms) 50Gain:UnityMax Input (Watts):25DC Ground:YESTermination:7' cableHeight (feet):3Polarization:VerticalRadiation pattern:Omni-DirectionalProduct : SHAKESPEARE CB 3FT 4051 Manufacturer : SHAKESPEARE ANT Manufacturer Part No : 4051 UPC : 719441800048

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.