Shakespeare Low Profile Skinny Mini VHF Antenna - 36 - 5250

  • Mfr # 5250

  • Zoro # G004122675


product price:  $109.99
/ea
Free Shipping & Returns

Key Features

Includes
Style 5250 Skinny Mini Antenna, 15ft RG-58 Cable, 1 x Antenna Assembly, 1 x PL-259 Connector with Instruction Sheet
Connector Type
PL-259
Application
Marine
Antenna Gain
3 dB
Polarization
Vertical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5250
Zoro #
G004122675
UPC #
719441100797
Country of Origin
China

Dimensions

Height
36 in

Details

Item
Antenna
Includes
Style 5250 Skinny Mini Antenna, 15ft RG-58 Cable, 1 x Antenna Assembly, 1 x PL-259 Connector with Instruction Sheet
Connector Type
PL-259
Application
Marine
Antenna Gain
3 dB
Polarization
Vertical
Number of Connectors
1
Impedance
50 Ohm
Operating Frequency (Hz)
7 MHz
Mounting
Whip

Description

Shakespeare Style 5250 Skinny Mini3 ft. (0.91 M) VHF Marine Band 3dBEnd-fed 1/2-wave stainless steel whipThis compact lightweight antenna is ideal for vessels where space is limited - bass boats and fishing vessels for example. Its chrome plated brass canister minimizes de-tuning. Cable and PL-259 connector included.<LI>Stainless steel whipSealed tin-plated copper wire coilRequires mount with center hole for passage of the supplied 15' RG-58 cable.One section Product : SHAKESPEARE VHF 36" SKINNY MINI LOW PROFILE SS SHIP 5250 Manufacturer : SHAKESPEARE ANT Manufacturer Part No : 5250 UPC : 719441100797

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.