Disposable Gloves, 4 mil Palm, Latex, Powder-Free, XL, 1000 PK, Black

  • Mfr # 18014

  • Zoro # G812380595


product price:  $99.75
/pk 1000, $0.10/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Latex
Palm Thickness
4 mil
Latex-Free
Contains Latex
Powdered/Powder-Free
Powder-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
18014
Zoro #
G812380595
UPC #
641932180141
Country of Origin
China

Dimensions

Size
XL
Palm Thickness
4 mil

Details

Item
Disposable Gloves
Color
Black
Material
Latex
Latex-Free
Contains Latex
Powdered/Powder-Free
Powder-Free
Disposable Glove Grade
Exam

Description

Looking for a great, affordable alternative to standard powder-free latex gloves? Look no further than our disposable latex gloves! Made from high-quality latex material, these gloves provide a comfortable fit with good wet and dry grip. Our latex gloves are also highly elastic and perfect for use in a variety of settings. Plus, the lack of powder means you don't have to worry about any messy residue.The Best Gloves Are Latex and Powder FreeLatex gloves are less form-fitting, that's why you don't need powder for easy application and removal. The stretchy fit and loose cuff keep the gloves fitted to your hands while you work. Once you're done, they come off easily. The durable and powder-free material also gives you control over objects, so you don't have to worry about dropping them. Plus, this glove's natural color is ideal for applications up-close, because it allows you to see details at work.Features of Our Disposable Latex GlovesColor: BlackQuantity per box: 100 piecesMultipurpose and Industrial GradeLight textured finish that offers excellent touch sensitivity and gripPowder-free, reducing the risk of product contaminationFood Safe GlovesBeading Cuffs for additional strength and prevention of liquid roll backAmbidextrousIndustries That Count on Our Powder-Free GlovesThese gloves are an outstanding general-purpose product made for people who do essential work every day. Industries that rely on our powder-free latex gloves include: General industry non-medicalFood prepCounter tabsDishwashingJanitorialManufacturingPet CareBeauty IndustryPeople like that our gloves are easy to use, comfortable to wear, and perform well every single time. But don't take our word for it. Just look at the industry leaders who rely on our brand, like Johns Hopkins Hospital, Northwestern Hospital, and the Maryland Military Department, along with thousands of other satisfied customers ranging from individuals to government agencies. Plus, our products have been featured with leading glove brands in Forbes, Bupa, Dentistry, and Healthcare Design. High-Quality Products Backed by High-Quality ServiceThat's because our business is based on more than just delivering affordable, comfortable glove options. We believe in delivering great service to industries that perform essential work for our communities. That's why all our products meet the stringent testing standards of the American Society for Testing and Materials.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.