All Day Tony Pattern 612 Old Lace Surface Mount Vintage Hand Painted Standard Ceiling Tiles, 12PK

  • Mfr # ADT612-NU-STD-OLDL-12

  • Zoro # G223309130


product price:  $441.99
/pk 12, $36.83/ea
Free Shipping & Returns

Key Features

Installation Method
Nail Up (Surface Mount)
Coverage
48 sq. ft.
Length
2 in
Material
Metal
Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ADT612-NU-STD-OLDL-12
Zoro #
G223309130
UPC #
-
Country of Origin
United States

Dimensions

Length
2 in
Width
2 in

Details

Item
Ceiling Tiles
Installation Method
Nail Up (Surface Mount)
Coverage
48 sq. ft.
Material
Metal
Color
Old Lace

Description

The "All Day Tony" embossed metal panel is a stunning piece that blends timeless elegance with modern craftsmanship. Featuring a stately silver finish, this square panel is designed to make a bold statement in any room. The intricate patterns are meticulously embossed into the metal, creating a rich texture that adds depth and character to your space. The refined detailing is both subtle and sophisticated, making it an ideal choice for those who appreciate the finer things in life. Perfect for ceilings, walls, or decorative accents, the "All Day Tony" panel offers versatility in its application. Its classic design is reminiscent of vintage decor, yet its sleek silver finish gives it a contemporary edge, making it suitable for both traditional and modern interiors. Whether you're renovating a historic home or adding a touch of luxury to a new build, this panel is sure to elevate the aesthetic of your space. Crafted with precision, the "All Day Tony" panel is not just about looks. It's built to last. The durable metal construction ensures that it will stand the test of time, maintaining its beauty and integrity for years to come. Install it in a grand living room, a sophisticated dining area, or even a chic office space, and watch as it transforms your interior into a true work of art. Bring home the "All Day Tony" and let its intricate design and elegant finish be the centerpiece of your decor.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products