Acoustic Blanket with Quick Release Fabric Flap and Stainless Steel Wiretwists, 5 in L, 8 in W
- Mfr # IBA-191-1RWL5
- Zoro # G2709817
product price:Â
$
278.99
/ea
Free Shipping & Returns
Key Features
Temp. Range
450 Degrees F
Fastener Type
Quick Release Fabric Flap and Stainless Steel Wiretwists
Length
5 in
Width
8 in
Height
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IBA-191-1RWL5
- Zoro #
- G2709817
- UPC #
- -
- Country of Origin
- United States
- Item
- Acoustic Blanket
- Temp. Range
- 450 Degrees F
- Fastener Type
- Quick Release Fabric Flap and Stainless Steel Wiretwists
- Features
- CAD/CNC produced for Precise Fit and Finish, Durable Construction, Integral Fastener for easy On/Off, Self-Contained removable, reusable, flexible Insulation System, Thermal Insulation Energy Saver Device captures 80% of Surface Radiant Heatloss
- Indoor/Outdoor
- Indoor, Outdoor
- For Use With Mfr. Model Number
- Spence-E-C1D9A1B1AH1
- Standards
- ASTM C1129, ASTM C335
- Reusable
- Yes
- For Location
- Indoor, Outdoor
- Fastening System
- Quick Release Fabric Flap and Wiretwists
- Fastener Material
- Stainless Steel Wiretwists
- Maximum Ambient Temperature
- 450 Degrees F
Dimensions
- Length
- 5 in
- Width
- 8 in
- Height
- 8 in
- Cover Width
- 8 in
- Cover Length
- 5 in
Description
Acoustic Blanket, Cover Type Acoustic Blanket, Maximum Ambient Temperature 450 Degrees F, Cover Width 8 in, Cover Length 5 in, Fastening System Quick Release Fabric Flap and Wiretwists, Standards ASTM C1129, ASTM C335, Reusable Yes, Fastener Material Stainless Steel Wiretwists
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.