CAT-0.75-NPT-ARM-TVS2022
- Mfr # CAT-0.75-NPT-ARM-TVS2022
- Zoro # G824485431
product price:Â
$
407.99
/ea
Free Shipping & Returns
Key Features
For Fitting Type
NPT
For Location
Indoor, Outdoor
For Valve Type
Trap Station
Fastening System
Hook & Loop
R Value
0.88
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CAT-0.75-NPT-ARM-TVS2022
- Zoro #
- G824485431
- UPC #
- -
- Country of Origin
- United States
- Item
- CAT-0.75-NPT-ARM-TVS2022
- For Fitting Type
- NPT
- For Location
- Indoor, Outdoor
- For Valve Type
- Trap Station
- Fastening System
- Hook & Loop
- R Value
- 0.88
- Color
- Grey
- Standards
- ASTM E84
- Jacket Material
- Teflon Coated Fiberglass Cloth
- Maximum Ambient Temperature
- 500 Degrees F
Dimensions
- For Minimum Pipe Size
- 3/4 in
- For Maximum Pipe Size
- 3/4 in
- Thickness
- 0.25 in
Description
CAT-0.75-NPT-ARM-TVS2022, Cover Type Heat Shield, For Fitting Type NPT, Jacket Material Teflon Coated Fiberglass Cloth, Insulation Material Fiberglass, Maximum Ambient Temperature 500 Degrees F, Cover Width Not Applicable, Cover Length Not Applicable, Thickness 0.25 in, Color Grey, Fastening System Hook & Loop, For Minimum Circumference Not Applicable, For Maximum Circumference Not Applicable, R Value 0.88, For Valve Type Trap Station, Standards ASTM E84, For Minimum Pipe Size 3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.