Shop SHANNON INSULTECH
See all product information
Create Account
CAT-0.75-NPT-Spirax-FTI-125
- Mfr # CAT-0.75-NPT-Spirax-FTI-125
- Zoro # G224484355
product price:Â
$
138.99
/ea
Free Shipping & Returns
Key Features
Fastening System
Hook & Loop
R Value
0.88
For Maximum Pipe Size
3/4 in
For Minimum Pipe Size
3/4 in
For Fitting Type
NPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CAT-0.75-NPT-Spirax-FTI-125
- Zoro #
- G224484355
- UPC #
- -
- Country of Origin
- United States
- Item
- CAT-0.75-NPT-Spirax-FTI-125
- Fastening System
- Hook & Loop
- R Value
- 0.88
- For Fitting Type
- NPT
- For Location
- Indoor, Outdoor
- For Valve Type
- Steam Trap
- Jacket Material
- Teflon Coated Fiberglass Cloth
- Maximum Ambient Temperature
- 500 Degrees F
- Color
- Grey
- Standards
- ASTM E84
Dimensions
- For Maximum Pipe Size
- 3/4 in
- For Minimum Pipe Size
- 3/4 in
- Thickness
- 0.25 in
Description
CAT-0.75-NPT-Spirax-FTI-125, Cover Type Heat Shield, For Fitting Type NPT, Jacket Material Teflon Coated Fiberglass Cloth, Insulation Material Fiberglass, Maximum Ambient Temperature 500 Degrees F, Cover Width Not Applicable, Cover Length Not Applicable, Thickness 0.25 in, Color Grey, Fastening System Hook & Loop, For Minimum Circumference Not Applicable, For Maximum Circumference Not Applicable, R Value 0.88, For Valve Type Steam Trap, Standards ASTM E84, For Minimum Pipe Size 3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.