Shop SHANNON INSULTECH
See all product information
Create Account
CAT-1-150-ARM-GP2000
- Mfr # CAT-1-150-ARM-GP2000
- Zoro # G624486065
product price:Â
$
306.99
/ea
Free Shipping & Returns
Key Features
Fastening System
Lacing Hook & Wire
For Minimum Pipe Size
1 in
For Valve Type
Pressure Reducing Valve
For Maximum Pipe Size
1 in
For Location
Indoor, Outdoor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CAT-1-150-ARM-GP2000
- Zoro #
- G624486065
- UPC #
- -
- Country of Origin
- United States
- Item
- CAT-1-150-ARM-GP2000
- Fastening System
- Lacing Hook & Wire
- For Valve Type
- Pressure Reducing Valve
- For Location
- Indoor, Outdoor
- For Fitting Type
- Flange
- R Value
- 3.85
- Jacket Material
- Silicone Coated Fiberglass Cloth
- Maximum Ambient Temperature
- 450 Degrees F
- Standards
- ASTM E84
- Color
- Grey
Dimensions
- For Minimum Pipe Size
- 1 in
- For Maximum Pipe Size
- 1 in
- Thickness
- 1 in
Description
CAT-1-150-ARM-GP2000, Cover Type Thermal Blanket, For Fitting Type Flange, Jacket Material Silicone Coated Fiberglass Cloth, Insulation Material Fiberglass, Maximum Ambient Temperature 450 Degrees F, Cover Width Not Applicable, Cover Length Not Applicable, Thickness 1 in, Color Grey, Fastening System Lacing Hook & Wire, For Minimum Circumference Not Applicable, For Maximum Circumference Not Applicable, R Value 3.85, For Valve Type Pressure Reducing Valve, Standards ASTM E84
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.