Shop SHANNON INSULTECH
See all product information
Create Account
CAT-1.25-NPT-ARM-Pyth1100
- Mfr # CAT-1.25-NPT-ARM-Pyth1100
- Zoro # G424485718
product price:Â
$
266.99
/ea
Free Shipping & Returns
Key Features
For Fitting Type
NPT
For Valve Type
Control Valve
For Maximum Pipe Size
1 1/4 in
Fastening System
Lacing Hook & Wire
For Location
Indoor, Outdoor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CAT-1.25-NPT-ARM-Pyth1100
- Zoro #
- G424485718
- UPC #
- -
- Country of Origin
- United States
- Item
- CAT-1.25-NPT-ARM-Pyth1100
- For Fitting Type
- NPT
- For Valve Type
- Control Valve
- Fastening System
- Lacing Hook & Wire
- For Location
- Indoor, Outdoor
- R Value
- 3.85
- Standards
- ASTM E84
- Color
- Grey
- Jacket Material
- Silicone Coated Fiberglass Cloth
- Maximum Ambient Temperature
- 450 Degrees F
Dimensions
- For Maximum Pipe Size
- 1 1/4 in
- For Minimum Pipe Size
- 1 1/4 in
- Thickness
- 1 in
Description
CAT-1.25-NPT-ARM-Pyth1100, Cover Type Thermal Blanket, For Fitting Type NPT, Jacket Material Silicone Coated Fiberglass Cloth, Insulation Material Fiberglass, Maximum Ambient Temperature 450 Degrees F, Cover Width Not Applicable, Cover Length Not Applicable, Thickness 1 in, Color Grey, Fastening System Lacing Hook & Wire, For Minimum Circumference Not Applicable, For Maximum Circumference Not Applicable, R Value 3.85, For Valve Type Control Valve, Standards ASTM E84
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.