CAT-2-300-ARM-Pyth1100
- Mfr # CAT-2-300-ARM-Pyth1100
- Zoro # G424485893
product price:Â
$
564.99
/ea
Free Shipping & Returns
Key Features
For Minimum Pipe Size
2 in
For Fitting Type
Flange
Fastening System
Lacing Hook & Wire
For Maximum Pipe Size
2 in
For Valve Type
Control Valve
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CAT-2-300-ARM-Pyth1100
- Zoro #
- G424485893
- UPC #
- -
- Country of Origin
- United States
Dimensions
- For Minimum Pipe Size
- 2 in
- For Maximum Pipe Size
- 2 in
Details
- Item
- CAT-2-300-ARM-Pyth1100
- For Fitting Type
- Flange
- Fastening System
- Lacing Hook & Wire
- For Valve Type
- Control Valve
- R Value
- 3.85
- For Location
- Indoor, Outdoor
Description
CAT-2-300-ARM-Pyth1100, Cover Type Thermal Blanket, For Fitting Type Flange, Jacket Material Silicone Coated Fiberglass Cloth, Insulation Material Fiberglass, Maximum Ambient Temperature 450 Degrees F, Cover Width Not Applicable, Cover Length Not Applicable, Thickness 1 in, Color Grey, Fastening System Lacing Hook & Wire, For Minimum Circumference Not Applicable, For Maximum Circumference Not Applicable, R Value 3.85, For Valve Type Control Valve, Standards ASTM E84, For Minimum Pipe Size 2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.