Heat Shield with Quick Release Fabric Flap, 6 in L, 5 in W, 7 in H, 500 Degrees F
Mfr # HS-159-2CME3
Zoro # G2710130
product price:Â $89.85
/ea
Free Shipping & Returns
Key Features
Temp. Range
500 Degrees F
Fastener Type
Quick Release Fabric Flap
Length
6 in
Width
5 in
Height
7 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HS-159-2CME3
Zoro #
G2710130
UPC #
-
Country of Origin
United States
Dimensions
Length
6 in
Width
5 in
Height
7 in
Cover Length
6 in
Cover Width
5 in
Details
Item
Heat Shield
Temp. Range
500 Degrees F
Fastener Type
Quick Release Fabric Flap
Features
Self-Contained Removable-Reusable-Flexible Insulation System, CAD/CNC Produced for Precise Fit and Finish, Intregral Fastener for Easy On-Easy Off, Durable Construction, Thermal Insulation Energy Saver Device Captures 80% of Surface Radiant Heatloss
Standards
ASTM-C-1129/ASTM-C-335
Indoor/Outdoor
Indoor, Outdoor
For Use With Mfr. Model Number
Bell & Gossett-B0125A-3
For Location
Indoor, Outdoor
Fastening System
Quick Release Fabric Flap
Reusable
Yes
Maximum Ambient Temperature
500 Degrees F
Description
Heat Shield, Cover Type Heat Shield, Maximum Ambient Temperature 500 Degrees F, Cover Width 5 in, Cover Length 6 in, Fastening System Quick Release Fabric Flap, Standards ASTM C1129, ASTM C335, Reusable Yes, Features CAD/CNC produced for Precise Fit and Finish, Durable Construction, Integral Fastener for easy On/Off, Self-Contained removable, reusable, flexible Insulation System, Thermal Insulation Energy Saver Device captures 80 Percent of Surface Radiant Heatloss, For Location Indoor, Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.