Heat Shield with Quick Release Fabric Flap, 6 in L, 5 in W, 7 in H, 500 Degrees F

  • Mfr # HS-160-2CMG1

  • Zoro # G2710121


product price:  $85.59
/ea
Free Shipping & Returns

Key Features

Temp. Range
500 Degrees F
Fastener Type
Quick Release Fabric Flap
Length
6 in
Width
5 in
Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HS-160-2CMG1
Zoro #
G2710121
UPC #
-
Country of Origin
United States

Dimensions

Length
6 in
Width
5 in
Height
7 in
Cover Width
5 in
Cover Length
6 in

Details

Item
Heat Shield
Temp. Range
500 Degrees F
Fastener Type
Quick Release Fabric Flap
Indoor/Outdoor
Indoor, Outdoor
Features
Self-Contained Removable-Reusable-Flexible Insulation System, CAD/CNC Produced for Precise Fit and Finish, Intregral Fastener for Easy On-Easy Off, Durable Construction, Thermal Insulation Energy Saver Device Captures 80% of Surface Radiant Heatloss
For Use With Mfr. Model Number
Bell & Gossett-B0150S-3
Standards
ASTM-C-1129/ASTM-C-335
Fastening System
Quick Release Fabric Flap
Reusable
Yes
For Location
Indoor, Outdoor
Maximum Ambient Temperature
500 Degrees F

Description

Heat Shield, Cover Type Heat Shield, Maximum Ambient Temperature 500 Degrees F, Cover Width 5 in, Cover Length 6 in, Fastening System Quick Release Fabric Flap, Standards ASTM C1129, ASTM C335, Reusable Yes, Features CAD/CNC produced for Precise Fit and Finish, Durable Construction, Integral Fastener for easy On/Off, Self-Contained removable, reusable, flexible Insulation System, Thermal Insulation Energy Saver Device captures 80 Percent of Surface Radiant Heatloss, For Location Indoor, Outdoor

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.