Heat Shield with Quick Release Fabric Flap, 7 in L, 8 1/2 in W, 8 1/2 in H, 500 Degrees F
Mfr # HS-146-4NU69
Zoro # G2710261
product price:Â $165.99
/ea
Free Shipping & Returns
Key Features
Temp. Range
500 Degrees F
Fastener Type
Quick Release Fabric Flap
Length
7 in
Width
8 1/2 in
Height
8 1/2 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
HS-146-4NU69
Zoro #
G2710261
UPC #
-
Country of Origin
United States
Dimensions
Length
7 in
Width
8 1/2 in
Height
8 1/2 in
Cover Length
7 in
Cover Width
8.5 in
Details
Item
Heat Shield
Temp. Range
500 Degrees F
Fastener Type
Quick Release Fabric Flap
Standards
ASTM-C-1129/ASTM-C-335
Indoor/Outdoor
Indoor, Outdoor
Features
Self-Contained Removable-Reusable-Flexible Insulation System, CAD/CNC Produced for Precise Fit and Finish, Intregral Fastener for Easy On-Easy Off, Durable Construction, Thermal Insulation Energy Saver Device Captures 80% of Surface Radiant Heatloss
For Use With Mfr. Model Number
Bell & Gossett-FT015H-6
For Location
Indoor, Outdoor
Fastening System
Quick Release Fabric Flap
Reusable
Yes
Maximum Ambient Temperature
500 Degrees F
Description
Heat Shield, Cover Type Heat Shield, Maximum Ambient Temperature 500 Degrees F, Cover Width 8.5 in, Cover Length 7 in, Fastening System Quick Release Fabric Flap, Standards ASTM C1129, ASTM C335, Reusable Yes, Features CAD/CNC produced for Precise Fit and Finish, Durable Construction, Integral Fastener for easy On/Off, Self-Contained removable, reusable, flexible Insulation System, Thermal Insulation Energy Saver Device captures 80 Percent of Surface Radiant Heatloss
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.