Insulation Jacket, Cover Width 9.5", Blue
Mfr # CAT-3-150-GV
Zoro # G210070333
product price: $436.99
/ea
Free Shipping & Returns
Key Features
Color
Blue
Thickness
1 in
For Fitting Type
Valve
Cover Length
13.5 in
For Valve Type
Gate, Globe
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CAT-3-150-GV
Zoro #
G210070333
UPC #
-
Country of Origin
United States
Dimensions
Thickness
1 in
Cover Length
13.5 in
Cover Width
9.5 in
Details
Item
Insulation Jacket
Color
Blue
For Fitting Type
Valve
For Valve Type
Gate, Globe
For Maximum Circumference
31 in
For Minimum Circumference
27 in
Fastening System
Wire
Reusable
Yes
R Value
4.7
Facing Material
Silicone Coated Fiberglass Cloth
Maximum Ambient Temperature
450 Degrees F
Description
Insulation Jacket, Cover Type Insulation Jacket, For Fitting Type Valve, Facing Material Silicone Coated Fiberglass Cloth, Insulation Material Fiberglass, Maximum Ambient Temperature 450 Degrees F, Cover Width 9.5 in, Cover Length 13.5 in, Thickness 1 in, Color Blue, Fastening System Wire, For Minimum Circumference 27 in, For Maximum Circumference 31 in, R Value 4.7, For Valve Type Gate, Globe, Reusable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.