Thermal Blanket with Quick Release Fabric Flap and Stainless Steel Wiretwists, 6 in L, 13 in W
- Mfr # IBT-205-5MPH4
- Zoro # G2709677
product price:Â
$
207.99
/ea
Free Shipping & Returns
Key Features
Temp. Range
450 Degrees F
Fastener Type
Quick Release Fabric Flap and Stainless Steel Wiretwists
Length
6 in
Width
13 in
Height
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IBT-205-5MPH4
- Zoro #
- G2709677
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 6 in
- Width
- 13 in
- Height
- 10 in
- Cover Width
- 13 in
- Cover Length
- 6 in
Details
- Item
- Thermal Blanket
- Temp. Range
- 450 Degrees F
- Fastener Type
- Quick Release Fabric Flap and Stainless Steel Wiretwists
- Standards
- ASTM-C-1129/ASTM-C-335
- For Use With Mfr. Model Number
- Milwaukee-2882-M26 2
- Indoor/Outdoor
- Indoor, Outdoor
- Features
- Self-Contained Removable-Reusable-Flexible Insulation System, CAD/CNC Produced for Precise Fit and Finish, Intregral Fastener for Easy On-Easy Off, Durable Construction, Thermal Insulation Energy Saver Device Captures 80% of Surface Radiant Heatloss
- For Location
- Indoor, Outdoor
- Reusable
- Yes
- Fastening System
- Quick Release Fabric Flap and Wiretwists
- Maximum Ambient Temperature
- 450 Degrees F
- Fastener Material
- Stainless Steel Wiretwists
Description
Thermal Blanket, Cover Type Thermal Blanket, Maximum Ambient Temperature 450 Degrees F, Cover Width 13 in, Cover Length 6 in, Fastening System Quick Release Fabric Flap and Wiretwists, Standards ASTM C1129, ASTM C335, Reusable Yes, Fastener Material Stainless Steel Wiretwists
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.