Thermal Blanket with Quick Release Fabric Flap and Stainless Steel Wiretwists, 6 in L, 13 in W
Mfr # IBT-207-5MPH5
Zoro # G2709659
product price: $202.99
/ea
Free Shipping & Returns
Key Features
Temp. Range
450 Degrees F
Fastener Type
Quick Release Fabric Flap and Stainless Steel Wiretwists
Length
6 in
Width
13 in
Height
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
IBT-207-5MPH5
Zoro #
G2709659
UPC #
-
Country of Origin
United States
Dimensions
Length
6 in
Width
13 in
Height
10 in
Cover Width
13 in
Cover Length
6 in
Details
Item
Thermal Blanket
Temp. Range
450 Degrees F
Fastener Type
Quick Release Fabric Flap and Stainless Steel Wiretwists
Features
Self-Contained Removable-Reusable-Flexible Insulation System, CAD/CNC Produced for Precise Fit and Finish, Intregral Fastener for Easy On-Easy Off, Durable Construction, Thermal Insulation Energy Saver Device Captures 80% of Surface Radiant Heatloss
For Use With Mfr. Model Number
Milwaukee-2882-M26 2 1/2
Indoor/Outdoor
Indoor, Outdoor
Standards
ASTM-C-1129/ASTM-C-335
Reusable
Yes
For Location
Indoor, Outdoor
Fastening System
Quick Release Fabric Flap and Wiretwists
Maximum Ambient Temperature
450 Degrees F
Fastener Material
Stainless Steel Wiretwists
Description
Thermal Blanket, Cover Type Thermal Blanket, Maximum Ambient Temperature 450 Degrees F, Cover Width 13 in, Cover Length 6 in, Fastening System Quick Release Fabric Flap and Wiretwists, Standards ASTM C1129, ASTM C335, Reusable Yes, Fastener Material Stainless Steel Wiretwists
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.