Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Shappell Laker Shappell Laker 249616 66 in. Black Poly Jet Sled - Extra Large 249616

Shappell Laker 249616 66 in. Black Poly Jet Sled - Extra Large (Discontinued)

  • Mfr # 249616
  • Zoro # G903726752
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
249616
Zoro #
G903726752
UPC #
87755030667
Country of Origin
United States

Description

Black Poly Jet Sled - Extra Large

Eagle Claw, 66", Extra Large, Black, Multi-Purpose Rugged Polyethylene Jet Sled With Molded Runners For Strength & Stability, Ideal For Ice Fishing, Transporting Deer, Firewood, Traps, Decoys, Feed, Etc.

Specifications
  • Color: Black
  • Size: 66 in.
  • Country of Origin: USA
  • Dimensions: 66" L x 31" W x 12" H
  • Weight Capacity: 21.5 lbs
  • Weight: 1075 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.