Zoro Homepage

0.75 in. Barb Pex Ball Valve

  • Mfr # 22462LF

  • Zoro # G015833713


product price: $21.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22462LF
Zoro #
G015833713
UPC #
697285604780
Country of Origin
China

Description

The Sharkbite Push-Fit Connection System is the best option for connecting PEX tubing in water distribution systems when lower material cost is desired. Robustly constructed with lead. Free DZR brass the SharkBite Barb fittings are corrosion resistant. Use for new installation and repair of potable water distribution systems. Fittings should be wrapped with an impervious material chloride-free tape or tightly wrapped and sealed insulation works well to prevent direct contact with the backfill. Backfill should be free of rocks debris or any sharp objects that may cause damage through impact or abrasion. Features -Connects Pex pipe -Certified to 200 psi and 200 deg F -Certified for underground and behind the wall applications and as a manufactured joint without access panels -Exceeds ASSE 1061 Section 1V 4.1 Materials Dezincification ISO 6509 -Certified for potable water and hydronic applications -Always consult with local plumbing codes concerning specific applications -All components are chloramine resistant -Traceability all products are stamped with a manufacturing date -All fittings are made of Lead Free DZR Brass -Approved for burial -Corrosion resistant -Lead free brass -Full port Specifications - Size: 3/4in. Barb x 3/4in. Barb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.