This item is Discontinued.

Shark Corp Shark Corp 10-2206 Rockeater Drywall Saw 112039

Shark Corp 10-2206 Rockeater Drywall Saw (Discontinued)

  • Mfr # 112039
  • Zoro # G104049063
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
112039
Zoro #
G104049063
UPC #
8023022061
Country of Origin
China

Description

  • Sharp point plunges thru drywall and cement board.
  • Push-to-cut design prevents torn drywall paper.
  • 6" blade is chrome-plated to prevent rust.
  • Extremely sharp teeth have two specially.
  • hardened cutting edges that stay sharp.
  • High-quality, high-carbon Japanese spring steel.
  • Tough sharp blade makes fast and easy clean cuts.
  • Comfortable patented secure-grip handle.
  • Length (in): 12.5.
  • Width (in): 3.5.
  • Height (in): 1.
  • Size: 6" Blade.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.