3" x 1/32" x 3/8" Zirconia Reinforced Cut-off Wheels - 50 Pk 60 Grit

  • Mfr # 13218

  • Zoro # G303659124


product price:  $192.99
/ea
Free Shipping & Returns

Key Features

Abrasive Material
Aluminum Oxide
Primary Material Application
Steel
Grit
60
Connector Size
3/8 in
Overall Diameter
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
13218
Zoro #
G303659124
UPC #
682488132185
Country of Origin
United States

Dimensions

Connector Size
3/8 in
Overall Diameter
3 in
Overall Thickness
1/32 in

Details

Abrasive Material
Aluminum Oxide
Primary Material Application
Steel
Grit
60
Item
Cut-off Wheels
Series
Cutting
Maximum Operating Speed
25,000 RPM
Wheel Type
Type 1

Description

Long life, reinforced Zirconia grain wheels are USA made and last up to 3 times as long as an aluminum oxide wheel. Use on a 3′′ or 4′′ cut-off grinder. Comply with ANSI B7.1 regulations. 25,000 maximum RPM.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products