Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3" x 1/8" x 3/8" Cut-off Wheels 46 Grit - 10 Pk

  • Mfr # 29-10

  • Zoro # G103658914


product price: $21.37
/ea

Key Features

Overall Thickness
1/8 in
Maximum Operating Speed
25,000 RPM
Connector Size
3/8 in
Overall Diameter
3 in
Grit
46
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29-10
Zoro #
G103658914
UPC #
682488043023
Country of Origin
United States

Dimensions

Overall Thickness
1/8 in
Connector Size
3/8 in
Overall Diameter
3 in

Details

Item
Cut-off Wheels
Maximum Operating Speed
25,000 RPM
Grit
46
Primary Material Application
Steel
Wheel Type
Type 1
Series
Cutting
Abrasive Material
Aluminum Oxide

Description

Resin bonded, reinforced cut-off wheel. For steel cutting on many applications. Use on die grinders. Comply with ANSI B7.1 regulations. Maximum RPM 25,000. ALUMINUM OXIDE- Reinforced with Fiberglass. Fast cutting abrasive reinforced cut-off wheels can be used in a variety of applications, including steel cutting. The fiberglass reinforcement provides greater tensile strength, as well as increased safety.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.