Zoro Homepage

4" x 1/8" x 78" Cut-off Wheels 46 Grit - 100 Pk

  • Mfr # 49-100

  • Zoro # G003659103


product price: $278.99
/ea
Free Shipping & Returns

Key Features

Connector Size
7/8 in
Overall Thickness
1/8 in
Primary Material Application
Steel
Series
Cutting
Wheel Type
Type 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-100
Zoro #
G003659103
UPC #
682488025807
Country of Origin
United States

Dimensions

Connector Size
7/8 in
Overall Thickness
1/8 in
Overall Diameter
4 in

Details

Primary Material Application
Steel
Series
Cutting
Wheel Type
Type 1
Grit
46
Item
Cut-off Wheels
Abrasive Material
Aluminum Oxide
Maximum Operating Speed
15,300 RPM

Description

Resin bonded, reinforced cut-off wheel. For steel cutting on many applications. Use on die grinders. Comply with ANSI B7.1 regulations. Maximum RPM 15,300. Reinforced with Fiberglass. Fast cutting abrasive reinforced cut-off wheels can be used in a variety of applications, including steel cutting. The fiberglass reinforcement provides greater tensile strength, as well as increased safety.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.