Cut-off Wheels, Type 1, 3 in Dia, 1/32 in Thick, 3/8 in Arbor Hole Size, Zirconia, 60 Grit

  • Mfr # 12758

  • Zoro # G403658935


product price:  $32.75
/ea

Key Features

Wheel Type
Type 1
Overall Diameter
3 in
Overall Thickness
1/32 in
Connector Size
3/8 in
Grit
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
12758
Zoro #
G403658935
UPC #
682488127587
Country of Origin
United States

Dimensions

Overall Diameter
3 in
Overall Thickness
1/32 in
Connector Size
3/8 in

Details

Item
Cut-off Wheels
Wheel Type
Type 1
Grit
60
Primary Material Application
Stainless Steel
Abrasive Material
Zirconia
Series
Cutting
Maximum Operating Speed
25,000 RPM

Description

Long life, reinforced Zirconia grain wheels are USA made and last up to 3 times as long as an aluminum oxide wheel. Use on a 3′′ or 4′′ cut-off grinder. Comply with ANSI B7.1 regulations. 25,000 maximum RPM.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.