Cut-off Wheels, Type 1, 4 in Dia, 1/8 in Thick, 5/8 in Arbor Hole Size, Aluminum Oxide, 46 Grit

  • Mfr # 48

  • Zoro # G303659131


product price:  $33.55
/ea

Key Features

Wheel Type
Type 1
Overall Diameter
4 in
Overall Thickness
1/8 in
Connector Size
5/8 in
Grit
46
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
48
Zoro #
G303659131
UPC #
682488025777
Country of Origin
United States

Dimensions

Overall Diameter
4 in
Overall Thickness
1/8 in
Connector Size
5/8 in

Details

Item
Cut-off Wheels
Wheel Type
Type 1
Grit
46
Primary Material Application
Steel
Abrasive Material
Aluminum Oxide
Series
Cutting
Maximum Operating Speed
15,300 RPM

Description

Resin bonded, reinforced cut-off wheel. For steel cutting on many applications. Use on die grinders. Comply with ANSI B7.1 regulations. Maximum RPM 15,300. Reinforced with Fiberglass. Fast cutting abrasive reinforced cut-off wheels can be used in a variety of applications, including steel cutting. The fiberglass reinforcement provides greater tensile strength, as well as increased safety.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.