7" x .060" TIGER AO Type 27 Cutting Wheel, A60T, 5/8"-11 A.H.
- Mfr # 57048
- Zoro # G200942206
product price:Â
$
5.45
/ea
Sold in multiples of 10 for
$54.50
Key Features
Wheel Type
Type 27
Overall Thickness
0.060 IN
Connector Size
5/8" - 11
Grit
60
Primary Material Application
Steel; Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 57048
- Zoro #
- G200942206
- UPC #
- 12382570484
- Country of Origin
- United States
- Wheel Type
- Type 27
- Grit
- 60
- Primary Material Application
- Steel; Stainless Steel
- Abrasive Material
- Aluminum Oxide
Dimensions
- Overall Thickness
- 0.060 IN
- Connector Size
- 5/8" - 11
Description
Dual reinforcement for long life cutting applications. Thin cutting wheels deliver accurate, clean cuts. Used with die grinder and right angle air die grinder. . .
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.