Zoro Homepage

FLAPWHEEL 1.5" X 1" 80G (5PK)

  • Mfr # SI13116

  • Zoro # G702433141


product price: $34.09
/ea

Key Features

Grit
80
Max. RPM
30000 RPM
Application
Polishing, Contouring, Dry Sanding and Grinding
Material
Aluminum Oxide
Standards
ANSI B7.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SI13116
Zoro #
G702433141
UPC #
-
Country of Origin
Unknown

Dimensions

Shank Dia.
1/4 in
Wheel Diameter
1-1/2 in
Wheel Height
1 in

Details

Item
Flap Wheel
Grit
80
Max. RPM
30000 RPM
Application
Polishing, Contouring, Dry Sanding and Grinding
Material
Aluminum Oxide
Standards
ANSI B7.1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.