Shop ANTEGO
See all product information
Create Account
13 x 5-6 in Lawn Mower Tire, Light Gray, 4 PK
- Mfr # A6325660290804135006
- Zoro # G516020988
product price:Â
$
319.99
/pk of 4, $80.00/ea
Free Shipping & Returns
Key Features
Tire Size
13 x 5-6 in
Tire Rim Dia.
6 in
Tread Depth
0.00 MM
Wheel Diameter
15 in
Includes
Tire and Wheel Assembly(s)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A6325660290804135006
- Zoro #
- G516020988
- UPC #
- 810173181198
- Country of Origin
- China
Dimensions
- Tire Size
- 13 x 5-6 in
- Tire Rim Dia.
- 6 in
- Tread Depth
- 0.00 MM
- Wheel Diameter
- 15 in
- Wheel Width
- 3-1/4 in
- Hub Dia.
- 1.654 in
- Overall Length
- 15 in
Details
- Item
- Lawn Mower Tire
- Includes
- Tire and Wheel Assembly(s)
- Hub Material
- Alloy Steel
- Hub Color
- Light Gray
- Surface Finish
- Powder Coated
- Offset
- 0 in
- Wheel Backspacing
- 0 in
- Aspect Ratio
- 0.83 IN
- For Use With
- Lawn Mowers
Description
Set of 4 OEM 13x5.00-6 Light Gray replaces 07100835
- 4 Ply / Tubeless Smooth
- All Season
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.