Zoro Homepage

1-1/2" Copper PEX Stiffener

  • Mfr # SBTL41

  • Zoro # G3002365


product price: $4.39
/ea

Key Features

Tube Fitting Material
Copper
Specific Fitting Shape
Tube Stiffener
Tube Size
1-1/2 in
Pipe Size - Pipe Fitting
1-1/2 in
Specific Pipe Fitting Shape
Connector
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBTL41
Zoro #
G3002365
UPC #
697285001497
Country of Origin
China

Dimensions

Tube Size
1-1/2 in
Pipe Size - Pipe Fitting
1-1/2 in
Pipe Size (Fittings)
1-1/2"
Overall Length
1 19/32 in
Fitting Side A Tube Outer Diameter
1 1/2 in
Fitting Side B Tube Outer Diameter
1 1/2 in
Fitting Side 2 Tube Outer Diameter
1 1/2 in
Fitting Side 1 Tube Outer Diameter
1 1/2 in

Details

Item
Push-Fit Adapter Fitting
Tube Fitting Material
Copper
Specific Fitting Shape
Tube Stiffener
Specific Pipe Fitting Shape
Connector
Basic Pipe Fitting Shape
Connector
Temp. Range
20 Degrees to 200 Degrees F
Color
Brass
Basic Pipe Fitting Material
Metal
Standards
ASSE 1061/NSF 102, CPUC Listed, IAPMO, IGC 188, IPC, NSF/ANSI 61, UPC
Application
Potable Water
System of Measurement
Imperial
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Fitting Side B Connection Type
Push-to-Connect
Resistance Properties
Chlorine-Resistant, Freeze Damage-Resistant, UV-Resistant
Fitting Side A Connection Type
Push-to-Connect
Compatible Tube Material
HDPE, PEX, Polyethylene
Minimum Operating Temperature
33 Degrees F
Fitting Material
Copper
Maximum Operating Pressure
160 psi
Maximum Operating Temperature
200 Degrees F
Fitting Shape
Straight
Operating Temperature - Minimum
33 Degrees F
Operating Pressure - Maximum
160 psi
Fitting Side 2 Connection Type
Push-to-Connect
For Media Type
Potable Water
Operating Temperature - Maximum
200 Degrees F
Fitting Side 1 Connection Type
Push-to-Connect

Description

Push-Fit Adapter Fitting, Application Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 1 1/2 in, Fitting Side B Tube Outer Diameter 1 1/2 in, Fitting Material Copper, Color Brass, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Maximum Operating Pressure 160 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 19/32 in, Specific Fitting Shape Tube Stiffener

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.