Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/4" Copper PEX Stiffener

  • Mfr # SBTL35

  • Zoro # G3002371


product price: $4.25
/ea

Key Features

Tube Fitting Material
Copper
Specific Fitting Shape
Tube Stiffener
Tube Size
1-1/4 in
Pipe Size - Pipe Fitting
1-1/4 in
Basic Pipe Fitting Shape
Connector
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBTL35
Zoro #
G3002371
UPC #
697285001480
Country of Origin
China

Dimensions

Tube Size
1-1/4 in
Pipe Size - Pipe Fitting
1-1/4 in
Pipe Size (Fittings)
1-1/4"
Overall Length
1 11/32 in
Fitting Side B Tube Outer Diameter
1 1/4 in
Fitting Side A Tube Outer Diameter
1 1/4 in
Fitting Side 1 Tube Outer Diameter
1 1/4 in
Fitting Side 2 Tube Outer Diameter
1 1/4 in

Details

Item
Push-Fit Adapter Fitting
Tube Fitting Material
Copper
Specific Fitting Shape
Tube Stiffener
Basic Pipe Fitting Shape
Connector
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
Connector
Color
Brass
Temp. Range
20 Degrees to 200 Degrees F
System of Measurement
Imperial
Standards
ASSE 1061/NSF 102, CPUC Listed, IAPMO, IGC 188, IPC, NSF/ANSI 61, UPC
Application
Potable Water
Maximum Operating Temperature
200 Degrees F
Maximum Operating Pressure
160 psi
Fitting Side A Connection Type
Push-to-Connect
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Fitting Side B Connection Type
Push-to-Connect
Resistance Properties
Chlorine-Resistant, Freeze Damage-Resistant, UV-Resistant
Minimum Operating Temperature
33 Degrees F
Compatible Tube Material
HDPE, PEX, Polyethylene
Fitting Material
Copper
Fitting Shape
Straight
Fitting Side 2 Connection Type
Push-to-Connect
For Media Type
Potable Water
Operating Temperature - Minimum
33 Degrees F
Operating Pressure - Maximum
160 psi
Operating Temperature - Maximum
200 Degrees F
Fitting Side 1 Connection Type
Push-to-Connect

Description

Push-Fit Adapter Fitting, Application Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 1 1/4 in, Fitting Side B Tube Outer Diameter 1 1/4 in, Fitting Material Copper, Color Brass, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Maximum Operating Pressure 160 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 11/32 in, Specific Fitting Shape Tube Stiffener

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.