Shop SHARKBITE

1 in. Brass Push-to-Connect End Stop Fitting

  • Mfr # U520LF

  • Zoro # G424229831


product price:  $54.59
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U520LF
Zoro #
G424229831
UPC #
697285465527
Country of Origin
United States

Description

The 1 in. SharkBite Push-to-Connect Endstop is the easiest way to cap copper, cPVC or PEX pipe in any combination with no soldering, clamps, unions or glue. Perfect solution for pressure testing a home and they are reusable. Just insert the pipe and the stainless steel teeth bite down and grip tight, while a specially formulated O-Ring compresses to create a perfect seal. Disassembly is just as fast using the simple disconnect tool so fittings and valves can be easily changed and reused. They can even be rotated after assembly for easier installation in tight spaces. SharkBite Fittings are certified for potable water supply and hydronic heating applications. Get SharkBite and get a grip on your next plumbing project. Lead free DZR brass construction for durability and reliabilityUse to connect to any combination of copper, PEX, CPVC or PE-RT pipesInnovative push-to-connect design makes for quick and easy installationPush-to-connect fittings require no solder, glue, unions or toolsRated to 200 DegF and 200 psiMeets all UPC, IPC and cUPC requirements. This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.