Zoro Homepage

1" Push-to-Connect Brass Transition Coupling

  • Mfr # UIP4020

  • Zoro # G2101079


product price: $25.95
/ea

Key Features

Specific Fitting Shape
Straight Adapter
Fitting Connection Type
Push-Fit
Tube Size
1 in
Pipe Size - Pipe Fitting
1 in
Max. Pressure
200 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UIP4020
Zoro #
G2101079
UPC #
697285021259
Country of Origin
China

Dimensions

Tube Size
1 in
Pipe Size - Pipe Fitting
1 in
Pipe Size (Fittings)
1"
Pipe Fitting Length
2.80"
Outside Dia.
1-1/8"
Overall Length
1 27/32 in
Fitting Side B Tube Outer Diameter
1 in
Compatible Copper Tube Size
1 in
Fitting Side A Tube Outer Diameter
1 in
Fitting Side 2 Tube Outer Diameter
1 in
Fitting Side 1 Tube Outer Diameter
1 in

Details

Item
Push-Fit Coupling Fitting
Specific Fitting Shape
Straight Adapter
Fitting Connection Type
Push-Fit
Max. Pressure
200 psi
Basic Pipe Fitting Shape
Coupling
Pipe Fitting Connection Type
Push-To-Connect
Specific Pipe Fitting Shape
Transition Coupling
Basic Pipe Fitting Material
Metal
Temp. Range
32-200 Degrees F
Fittings Sub-Category
Couplings
Standards
IAPMO, NSF, UPC
Max. Temp.
200 Degrees F
Number of Holes
2
Compliance
IAMPO, NSF, UPC
Pipe Fitting Material
Brass
Color
Brass
System of Measurement
Imperial
Application
Potable Water
Maximum Operating Pressure
200 psi
Minimum Operating Temperature
32 Degrees F
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Fitting Material
Brass
Compatible Tube Material
Copper, CPVC, HDPE, PEX, Polyethylene
Fitting Side A Connection Type
Push-to-Connect
Maximum Operating Temperature
200 Degrees F
Fitting Side B Connection Type
Push-to-Connect
Fitting Shape
Straight
Connector Type
Adapter, Coupling
Operating Pressure - Maximum
200 psi
For Media Type
Potable Water
Operating Temperature - Maximum
200 Degrees F
Operating Temperature - Minimum
32 Degrees F
Fitting Side 1 Connection Type
Push-to-Connect
Fitting Side 2 Connection Type
Push-to-Connect

Description

Push-Fit Coupling Fitting, Application Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 1 in, Fitting Side B Tube Outer Diameter 1 in, Fitting Material Brass, Color Brass, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 27/32 in, Specific Fitting Shape Straight Adapter

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.