Zoro Homepage

1" Push-to-Connect PVC Disconnect & Gauge Clip

  • Mfr # UIP714

  • Zoro # G2101045


product price: $2.39
/ea

Key Features

Tube Fitting Material
PVC
Specific Fitting Shape
Coupling
Fitting Connection Type
Push-To-Connect
Tube Size
1 in
Pipe Size - Pipe Fitting
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UIP714
Zoro #
G2101045
UPC #
697285021310
Country of Origin
China

Dimensions

Tube Size
1 in
Pipe Size - Pipe Fitting
1 in
Pipe Size (Fittings)
1"
Pipe Fitting Length
2.72"
Outside Dia.
1-1/8"
Pipe Size
1"
Length
2.72"
Compatible Pipe Size
1 in
Compatible Tube Size
1 in

Description

Push-Fit Fitting Disconnect Clip, Product Type Disconnect Clip, Compatible Tube Size 1 in, Compatible Pipe Size 1 in, Material PVC, Compatible with Brand Not Applicable, Compatible with Series Not Applicable, Includes Not Applicable, Compatible with Manufacturer Model Number Not Applicable, Compatible with Grainger Part Number Not Applicable

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.