Zoro Homepage

Reducing Tee, 1 in x 1 in x 3/4 in Tube Size, DZR Brass, Brass

  • Mfr # U416LF

  • Zoro # G4549894


product price: $27.59
/ea

Key Features

Tube Fitting Material
DZR Brass
Specific Fitting Shape
Reducing Tee
Fitting Connection Type
Push-Fit
Tube Size
1 in x 1 in x 3/4 in
Max. Pressure
200 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U416LF
Zoro #
G4549894
UPC #
697285465466
Country of Origin
Australia

Dimensions

Tube Size
1 in x 1 in x 3/4 in
Overall Length
9 in
Fitting Side A Tube Outer Diameter
1 in
Fitting Side C Tube Outer Diameter
1 in
Fitting Side B Tube Outer Diameter
3/4 in
Fitting Side 1 Tube Outer Diameter
1 in
Fitting Side 3 Tube Outer Diameter
1 in
Fitting Side 2 Tube Outer Diameter
3/4 in

Description

Reducing Tee, Application Potable Water, Color Brass, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Fitting Side A Tube Outer Diameter 1 in, Fitting Side B Tube Outer Diameter 3/4 in, Fitting Side C Tube Outer Diameter 1 in, Fitting Material DZR Brass, Maximum Operating Pressure 200 psi

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.